Insulation Resistance Megohmmeter Digital with Analog Arc - 1006-746

SKU: 40309190432
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tester Type: Insulation Resistance Megohmmeter
Power Source: Battery
Display: Digital with Analog Arc
Megohm Ranges: .01 Ohm - 1000 M Ohm
Test Voltages: 50 V, 100 V, 250 V, 500 V and 1000 V +Polarisation Index, Dielectric Absorption Ratio, Variable Test Voltage and Bluetooth download
Case Type: Redesigned Case
The MIT400 mk2 series insulation and continuity testers are designed not just for Electrical and Industrial, but with an exceptionally wide range of applications from electrical installations, cable testing, motor testing, automotive, ESD, panel building, avionics, maintenance etc
Additional Info: CAT IV 600 V & IP54