MEGGER #1001-944

Insulation Resistance Megohmmeter Digital Backlit LCD w/Analog Bar Graph Megger Series

SKU: 40309197996
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tester Type: Insulation Resistance Megohmmeter
Power Source: Battery or Line Voltage
Display: Digital Backlit LCD w/Analog Bar Graph
Megohm Ranges: 10K-35Tera-Ohm(digital) 100K-1Tera-Ohm(analog)
Test Voltages: 50V-1kV(10V Steps) 1kV-10kV (25V Steps)
Parts Included: (2) 10-ft Lead Sets (medium&large clips), RS232 Cable, USB Cable, Line Cord, Pouch, User Guide CD
Case Type: Carrying Case
Description
Insulation Testers: Tester Type - Insulation Resistance Megohmmeter; Power Source - Battery or Line Voltage; Display - Digital Backlit LCD w/Analog Bar Graph; Megohm Ranges - 10K-35Tera-Ohm(digital) 100K-1Tera-Ohm(analog); Test Voltages - 50V-1kV(10V Steps) 1kV-10kV (25V Steps); Parts Included - (2) 10-ft Lead Sets (medium&large clips), RS232 Cable, USB Cable, Line Cord, Pouch, User Guide CD; Case Type - Carrying Case; Additional Information - Current Measurement: +/-0.01 nA to +/-0.2 nA (at all voltages). Capacitance Measurement: 10 nF to 50 uF (for voltages greater than 500V); Manufacturer Series - Megger