Menu Search
Search
FLUKE #AMB-2

Amprobe Insulation Resistance Tester, 50M/100 Megohm, 250/500 VDC, Analog Display, Battery, 4.00x6.25x2.80 in.

SKU # 09596936608
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Insulation Resistance Megohmmeter
Power Source: Battery
Display: Analog
Megohm Ranges: 50M,100M
Test Voltages: 250, 500 VDC
Parts Included: Test Leads, Clips and Fuse
Case Type: Carrying Case
Size: 4 x 6.25 x 2.8 in.

Insulation Testers: Tester Type - Insulation Resistance Megohmmeter; Power Source - Battery; Display - Analog; Megohm Ranges - 50M,100M; Test Voltages - 250, 500 VDC; Parts Included - Test Leads, Clips and Fuse; Case Type - Carrying Case; Size - 4.0x6.25x2.8"; Additional Information - Voltage Measurement: 0-600VAC/DC, Resistance Measurement: 0-100 Ohms; Manufacturer Series - Amprobe

Additional Info: Voltage Measurement: 0-600VAC/DC, Resistance Measurement: 0-100 Ohms