Menu Search
Insulation Testers Insulation Resistance Tester, 0.01 - 2000 Megohm, 500/1000 V, Digital Backlit LCD Display, Battery

FLUKE #FLUKE-1503

Insulation Resistance Tester, 0.01 - 2000 Megohm, 500/1000 V, Digital Backlit LCD Display, Battery

SKU #09596928866
Manufacturer Series: 1503
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tester Type: Insulation Resistance Megohmmeter
Power Source: Battery
Display: Digital Backlit LCD
Megohm Ranges: 0.01M - 2000M
Test Voltages: 500, 1000 V
Parts Included: Test Leads, Test Probes, Alligator Clips, Alkaline Batteries
Case Type: Holster

Insulation Testers: Tester Type - Insulation Resistance Megohmmeter; Power Source - Battery; Display - Digital Backlit LCD; Megohm Ranges - 0.01M - 2000M; Test Voltages - 500, 1000 V; Parts Included - Test Leads, Test Probes, Alligator Clips, Alkaline Batteries; Case Type - Holster; Additional Information - AC/DC Voltage 0.1V-600V, Earth Bond Resistance Measurement, Live Circuit Detection, Auto-discharge of Capacitive Voltage; Manufacturer Series - 1503

Additional Info: AC/DC Voltage 0.1V-600V, Earth Bond Resistance Measurement, Live Circuit Detection, Auto-discharge of Capacitive Voltage