Menu Search
Search
FLUKE #AMB-55

Amprobe Insulation Resistance Megohmmeter Dot-Matrix Backlit LCD Amprobe Series

SKU # 09596955700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Insulation Resistance Megohmmeter
Power Source: Battery
Display: Dot-Matrix Backlit LCD
Megohm Ranges: 0 - 1Tera-Ohm
Test Voltages: 250/500/1000/2500/5000 V
Parts Included: Test Leads, Alligator Clips, AC Power Adapter, USB & RS232 Cable, Batteries, Manual
Case Type: Carrying Case
Size: 12 x 5 x 10 in. (310 x 130 x 250mm)

Insulation Testers: Tester Type - Insulation Resistance Megohmmeter; Power Source - Battery; Display - Dot-Matrix Backlit LCD; Megohm Ranges - 0 - 1Tera-Ohm; Test Voltages - 250/500/1000/2500/5000 V; Parts Included - Test Leads, Alligator Clips, AC Power Adapter, USB and RS232 Cable, Batteries, Manual; Case Type - Carrying Case; Size - 12x5x10"310x130x250mm; Additional Information - Measures: MegOhm Insulation, AC/DC Volts, Capacitance, Current. Features: DAR and PI Auto Calculation, 99 Min Timer, Data Storage; Manufacturer Series - Amprobe

Additional Info: Measures: MegOhm Insulation, AC/DC Volts, Capacitance, Current. Features: DAR & PI Auto Calculation, 99 Min Timer, Data Storage