Menu Search
Search
FLUKE #AMB-110

Amprobe Insulation Resistance Megohmmeter Dot-Matrix Backlit LCD Amprobe Series

SKU # 09596955701
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Insulation Resistance Megohmmeter
Power Source: Battery
Display: Dot-Matrix Backlit LCD
Megohm Ranges: 0 - 10Tera-Ohm
Test Voltages: 500/1000/2500/5000 /10000V
Parts Included: Test Leads, Alligator Clips, AC Power Adapter, USB & RS232 Cable, Batteries, Manual
Case Type: Carrying Case
Size: 14 x 6.3 x 13 in. (360 x 160 x 330mm)

Insulation Testers: Tester Type - Insulation Resistance Megohmmeter; Power Source - Battery; Display - Dot-Matrix Backlit LCD; Megohm Ranges - 0 - 10Tera-Ohm; Test Voltages - 500/1000/2500/5000 /10000V; Parts Included - Test Leads, Alligator Clips, AC Power Adapter, USB and RS232 Cable, Batteries, Manual; Case Type - Carrying Case; Size - 14x6.3x13"360x160x330mm; Additional Information - Measures: MegOhm Insulation, AC/DC Volts, Capacitance, Current. Features: DAR and PI Auto Calculation, 99 Min Timer, Data Storage; Manufacturer Series - Amprobe

Additional Info: Measures: MegOhm Insulation, AC/DC Volts, Capacitance, Current. Features: DAR & PI Auto Calculation, 99 Min Timer, Data Storage