Menu Search
Search
FLUKE #AMB-50

Amprobe Insulation Resistance Megohmmeter Digital LCD w/Analog Bar Graph Amprobe Series

SKU # 09596955696
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Insulation Resistance Megohmmeter
Power Source: Battery
Display: Digital LCD w/Analog Bar Graph
Megohm Ranges: 0 - 1Tera-Ohm
Test Voltages: 500/1000/2500/5000 V
Parts Included: Test Leads, Alligator Clips, AC Power Adapter, USB Cable, Batteries, Manual
Case Type: Carrying Case
Size: 7.9 x 6.1 x 3.7 in. (202 x 155 x 94mm)

Insulation Testers: Tester Type - Insulation Resistance Megohmmeter; Power Source - Battery; Display - Digital LCD w/Analog Bar Graph; Megohm Ranges - 0 - 1Tera-Ohm; Test Voltages - 500/1000/2500/5000 V; Parts Included - Test Leads, Alligator Clips, AC Power Adapter, USB Cable, Batteries, Manual; Case Type - Carrying Case; Size - 7.9x6.1x3.7"202x155x94mm; Additional Information - Measures: MegOhm Insulation, AC/DC Volts. Features: DAR and PI Auto Calculation, 30 Min Timer, Data Storage; Manufacturer Series - Amprobe

Additional Info: Measures: MegOhm Insulation, AC/DC Volts. Features: DAR & PI Auto Calculation, 30 Min Timer, Data Storage