Menu Search

AEMC INSTRUMENTS #2130.31

Megohmmeter, Battery, Digital, 0 - 25 Tera-Ohm

SKU: 68533815024
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tester Type: Insulation Resistance Megohmmeter
Power Source: Battery
Display: Digital
Megohm Ranges: 0 - 25 Tera-Ohm
Test Voltages: 500/1000/2500/5000/10000 VDC
Parts Included: Small Classic Tool Bag, Integral Leads, Alligator Clips, (1) 15kV Jumper Lead (Blue), Set of Two Color-Coded Test Probes, Optical USB Cable, 115V US Power Cord, 9.6V Rechargeable NiMH Battery
Size: 13.39 x 11.81 x 7.87 in. (340 x 300 x 200mm)
Description
The AEMC Instruments model 6550 is a high-end portable megohmmeter intended for the measurement of a wide variety of electrical insulation resistance values on cables and devices operating at high voltage. It is the only fully automated 10,000V graphical insulation tester. The Model 6550 is packaged in a rugged case that is IP54 when closed. Test results and configuration information is provided on a graphical LCD screen as well as exportable through the use of dataview software provided. This megohmmeter can operate on battery or AC power while testing. The model 6550 also offers the ability to program up to three step voltage profiles (from 40 to 15,000V), each containing up to ten steps. There are also three ramp profiles and three programmable test voltages in addition to the standard fixed voltages of 500, 1000, 2500, 5000 and 10,000V.