THOMAS & BETTS #204212A

Terminal, Ring, CU/AL Magnet Wire, 500 per Pack

SKU: 78620993148
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connection Type: Ring Terminal
Wire Type: CU
Wire Comb Min: 10,380 Circ Mil Area
Wire Comb Max: 52,480 Circ Mil Area
Package Quantity: 500
Description
Insulation Piercing-Displacement Connectors: Connection Type - Ring Terminal; Wire Type - CU; Wire Comb Min - 10,380 Circ Mil Area; Wire Comb Max - 52,480 Circ Mil Area; Package Quantity - 500; Additional Information - Aluminum/Copper Applications
Additional Info: Aluminum/Copper Applications