Menu Search
Insulation Piercing-Displacement Connectors Tap and Parallel CU/AL Magnet Wire

THOMAS & BETTS #22L009H

Dragon Tooth Tap and Parallel CU/AL Magnet Wire

SKU #78621078253
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connection Type: Tap and Parallel
Wire Type: CU/AL Magnet Wire
Wire Comb Min: 72,000 Circ Mil Area
Wire Comb Max: 132,000 Circ Mil Area
Package Quantity: 100

Insulation Piercing-Displacement Connectors: Connection Type - Tap and Parallel; Wire Type - CU/AL Magnet Wire; Wire Comb Min - 72,000 Circ Mil Area; Wire Comb Max - 132,000 Circ Mil Area; Package Quantity - 100; Additional Information - Rectangular Wire Range: 0.080"x 0.080"-0.180"x 0.3.80". Round Wire Range: 6-5 AWG; Manufacturer Series - Dragon Tooth

Additional Info: Rectangular Wire Range: 0.080"x 0.080"-0.180"x 0.3.80". Round Wire Range: 6-5 AWG