Menu Search
Insulation Piercing-Displacement Connectors Connector, IDC, Red, 100 per Pack

IDEAL #85-925

Connector, IDC, Red, 100 per Pack

SKU #78325085925
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Connection Type: Butt Splice
Wire Type: CU
Wire Comb Min: 3 #26
Wire Comb Max: 3 #19
Color: Red
Package Quantity: 25

Insulation Piercing-Displacement Connectors: Connection Type - Butt Splice; Wire Type - CU; Wire Comb Min - 3 #26; Wire Comb Max - 3 #19; Color - Red; Package Quantity - 25; Additional Information - Moisture-resistant

Additional Info: Moisture-resistant