3M #558-BULK

Run and Tap Connector, 22 Sol - #16, CU Wire, 600V, 105 deg C/221 deg F, Red

SKU: 05400714879
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connection Type: Tap
Wire Type: CU
Wire Comb Min: 22 Sol
Wire Comb Max: #16
Color: Red
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 500 Bag
Insulation Piercing-Displacement Connectors: Connection Type - Tap; Wire Type - CU; Wire Comb Min - 22 Sol; Wire Comb Max - #16; Color - Red; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 500 Bag; Additional Information - Flame Retardant
Additional Info: Flame Retardant