3M #804-BOX

Run and Tap Connector, #18 - #14, CU Wire, 600V, 75 deg C/167 deg F, Blue

SKU: 05400706134
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connection Type: Tap
Wire Type: CU
Wire Comb Min: #18
Wire Comb Max: #14
Color: Blue
Voltage: 600V
Temperature Rating: 167°F (75°C)
Package Quantity: 25
Insulation Piercing-Displacement Connectors: Connection Type - Tap; Wire Type - CU; Wire Comb Min - #18; Wire Comb Max - #14; Color - Blue; Voltage - 600V; Temperature Rating - 75 degC/167 degF; Package Quantity - 25; Additional Information - Moisture Resistant Seal
Additional Info: Moisture Resistant Seal