3M #314-BIN

Pigtail Connector, 2 #22 - 3 #14, CU Wire, 600V, 105 deg C/221 deg F, Blue

SKU: 05400709231
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connection Type: Pigtail
Wire Type: CU
Wire Comb Min: 2 #22
Wire Comb Max: 3 #14
Color: Blue
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 1000
Description
Insulation Piercing-Displacement Connectors: Connection Type - Pigtail; Wire Type - CU; Wire Comb Min - 2 #22; Wire Comb Max - 3 #14; Color - Blue; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 1000; Additional Information - Moisture Resistant Seal
Additional Info: Moisture Resistant Seal