Menu Search
Insulation Piercing-Displacement Connectors Pigtail Connector, 2 #22 - 2 #16, CU Wire, 600V, 105 deg C/221 deg F, Red

3M #557-BOX

Pigtail Connector, 2 #22 - 2 #16, CU Wire, 600V, 105 deg C/221 deg F, Red

SKU #05400721494
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Connection Type: Pigtail
Wire Type: CU
Wire Comb Min: 2 #22
Wire Comb Max: 2 #16
Color: Red
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100

Insulation Piercing-Displacement Connectors: Connection Type - Pigtail; Wire Type - CU; Wire Comb Min - 2 #22; Wire Comb Max - 2 #16; Color - Red; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 100; Additional Information - Dual Element Connection

Additional Info: Dual Element Connection