Menu Search
Search
3M #CFS-1.00/2.20

Constant Force Spring, AL Wire

SKU # 05400742375
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connection Type: Constant Force Spring
Wire Type: AL
Package Quantity: 30

Insulation Piercing-Displacement Connectors: Connection Type - Constant Force Spring; Wire Type - AL; Package Quantity - 30; Additional Information - Application Range-1.00 -2.20 in. (25.4-56.0 mm), Width-0.625 in. (15.9 mm)

Additional Info: Application Range-1.00 -2.20 in. (25.4-56.0 mm), Width-0.625 in. (15.9 mm)