Menu Search
Insulation Piercing-Displacement Connectors Connector, Butt, Yellow, 16 per Cart

3M #UY(CART)

Scotchlok™ Connector, Butt, Yellow, 16 per Cart

SKU #05111526223
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connection Type: Butt Splice
Wire Type: CU
Wire Comb Min: #26
Wire Comb Max: #22
Temperature Rating: -40 to 140 Degree F
Package Quantity: 16000

Insulation Piercing-Displacement Connectors: Connection Type - Butt Splice; Wire Type - CU; Wire Comb Min - #26; Wire Comb Max - #22; Temperature Rating - -40 to 140 deg F; Package Quantity - 16000; Additional Information - Cable Type?: PIC; Manufacturer Series - Scotchlok

Additional Info: Cable Type?: PIC