Menu Search
3M #UY2(CART)

Scotchlokâ„¢ Connector, Butt, Polypropylene, 12 per Cart

SKU # 05111526225
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connection Type: Butt Splice
Wire Type: CU
Wire Comb Min: #26
Wire Comb Max: #19
Temperature Rating: -40 to 140 Degree F
Package Quantity: 12000

Insulation Piercing-Displacement Connectors: Connection Type - Butt Splice; Wire Type - CU; Wire Comb Min - #26; Wire Comb Max - #19; Temperature Rating - -40 to 140 deg F; Package Quantity - 12000; Additional Information - Cable Type?: PIC; Manufacturer Series - Scotchlok

Additional Info: Cable Type?: PIC