3M #UY2(BX)

Butt Connector, #26 - #19, CU Wire, 24V, -40 to 140 deg C/-40 to 285 deg F, Yellow

SKU: 05111526121
Manufacturer Series: UY
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connection Type: Pigtail
Wire Type: CU
Wire Comb Min: #26
Wire Comb Max: #19
Color: Yellow
Voltage: 24V
Temperature Rating: 285°F (140°C)
Package Quantity: 100
Manufacturer Series: UY
Description
Insulation Piercing-Displacement Connectors: Connection Type - Pigtail; Wire Type - CU; Wire Comb Min - #26; Wire Comb Max - #19; Color - Yellow; Voltage - 24V; Temperature Rating - 140 degC/285 degF; Package Quantity - 100; Additional Information - RUS Listed, Full Featured; Manufacturer Series - UY
Additional Info: RUS Listed, Full Featured