Menu Search
SALISBURY #2496

Air Gap Pole Guard Orange Thermoplastic

SKU # 78917992315
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pole Guard
Diameter: 9 in.
Length: 6 ft.
Rating - Class: Class 4, Type I
Material: Thermoplastic
Material Color: Orange
Installation: Opening Slot
Weight: 19 lb.

Additional Info: Cord Handle, Drilled