The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
SALISBURY #2464

Air Gap Pole Guard Orange Thermoplastic

SKU # 78917992342
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pole Guard
Diameter: 12 in.
Length: 4 ft.
Rating - Class: Class 4, Type I
Material: Thermoplastic
Material Color: Orange
Installation: Opening Slot
Weight: 15 lb.

Additional Info: Cord Handle, Drilled