Menu Search
SALISBURY #1688

Versa Guard, 36.6kV 72 in. L, ABS, Class 4, Type 1, Hook Shaped Inner Lip Installation, 11.8 lb

SKU # 78917998790
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Versa Guard
Length: 72 in.
Rating - Class: Class 4, Type 1
Rating - Volts: 36.6 kV
Material: ABS
Installation: Hook Shaped Inner Lip
Weight: 11.8 lb.

Versa Guard, with a voltage rating of 36.6 kv, are designed so that two guards can be coupled together to cover most 13 kv single and double arm, pin and post constructions. A lighter 47 in. version (2389) of the standard 4.5 Versa Guard is available in a

Additional Info: Grade 1