Menu Search
SALISBURY #1682

Link Guard, 72.5kV 72 in. L, ABS, Class 6, Type I, Hook Shaped Inner Lip Installation, 13.5 lb

SKU # 78917998793
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Link Guard
Length: 72 in.
Rating - Class: Class 6, Type I
Rating - Volts: 72.5 kV
Material: ABS
Installation: Hook Shaped Inner Lip
Weight: 13.5 lb.

Link guards, with a voltage rating of 72.5kv, have inner and outer shells that run full length to include male and female couple ends. Two guards connected provide four overlapping thicknesses of plastic plus air at a joint.

Additional Info: Grade 1