Menu Search
Search
TE CONNECTIVITY #MVCC-10/.40

Conductor Cover Red Silicone

SKU # 04568604942
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conductor Cover
Length: 100 ft.
Material: Silicone
Color: Red

TE Connectivity's (TE) Raychem medium voltage conductor covers (MVCC) provide high quality electrical insulation for substation leads and jumpers. These covers are made from a non-tracking silicone material that is suitable for harsh medium voltage outdoo

Additional Info: Voltage Class: Less or Equal to 25kV, Conductor Dia: Upto 0.45 in., Cold-Applied, Operating Temperature: 130 deg C