Menu Search
Search
SALISBURY #OR125-3

Straight Line Hose, 1.25 in. ID x 3.00 ft L, 17 kV

SKU # 78917997197
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Straight Line Hose
Rating: Class 3, Type II
Inside Diameter: 2.5 in.
Length: 6 in.
Material: Salcor
Color: Orange
Weight: 14 lb.

S-BURY OR125-3 LINE HOSE 1.25X3