SALISBURY #ORC100

Line Hose Connector, 12 in. L, 1 in. Dia Inside, Class 2, Type II, Orange, Salcor

SKU: 78917997196
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hose Connector
Rating: Class 2, Type II
Inside Diameter: 1 in.
Length: 12 in.
Material: Salcor
Color: Orange
Weight: 2.5 lb.
Manufacturer Series: Rib Grip
Description
RIB GRIP construction takes advantage of rubber's natural tendency to grip and tighten its grip through compression. By creating curving rib configurations slit at a specific angle, two pieces easily slip together but resist coming apart. To quickly disen