Menu Search
SALISBURY #OR150-6C

Connector End Line Insulating Hose Orange Salcor

SKU # 78917992145 Manufacturer Series: Conventional System
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Connector End Line Insulating Hose
Rating: Class 3, Type II
Inside Diameter: 1.5 in.
Length: 6 ft.
Material: Salcor
Color: Orange
Weight: 9 lb.