Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
PREFORMED LINE PRODUCTS #PTG-0146

Tree Guard Tree Guard, 6 ft L, 0.76 in. Dia Inside, Grey, PVC

SKU # 78523294156
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conductor Cover
Inside Diameter: 0.76 in.
Length: 6 ft.
Material: PVC
Color: Gray

Preformed Tree Guards are designed to protect bare conductors, fabric-covered or plastic-covered cables and fiber optic cables against mechanical abrasion caused by tree limbs or other obstructions. Tree Guards provide fast, easy application without disconnecting the wire. Tree guards are applied around the wire, and taped at each end. High impact polyethylene has strong abrasion resistance, strong weathering endurance, and high dielectric properties.

Additional Info: Wall Thickness: 3/32 in.