Menu Search
Search
HUBBELL #C4060308

CHANCE® Flexible Line Hose, 1-1/2 in. ID x 54 in. L, Orange

SKU # 09635902086
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Short Lip Flexible Line Hose
Rating: Class 3, Type III
Inside Diameter: 1-1/2 in.
Length: 54 in.
Material: Thermoplastic Elastomer
Color: Orange
Weight: 5.88 lb.

Much lighter in weight than other flexible dielectric cover-up, CHANCE® line hose helps protect workers from accidental contact with conductors. In accordance with ASTM-D 1050-90, CHANCE® ozone/corona-resistant thermoplastic elastomer offers excellent per