Menu Search
Search
HUBBELL #C406-0514

Conductor Cover, 5 ft L, Class 2,3,4, Orange, Polyethylene

SKU # 09635998938
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conductor Cover
Rating: Class 2, 3, 4
Length: 5 ft.
Material: Polyethylene
Color: Orange
Weight: 8.22 lb.

The conductor covers couple with the insulator units and deadend units to cover pin-type or post-type insulator construction. Together, they virtually surround the hot parts and hardware to give lineworkers extra protection when rubber gloving or using ho

Additional Info: Line Voltage: 36 kV Phase to Phase, With Clampstick Adapter