HASTINGS FIBERGLASS PRODUCTS #INSUL-8

Medium Heat cover, 10 ft L, Copper Steel Laminate

SKU: 78036098704
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Medium Heat Cover
Length: 10 ft.
Material: Copper Steel Laminate
Description
Insulating Line Hose and Conductor Covers: Type - Medium Heat cover; Length - 10.00 ft; Material - Copper Steel Laminate