Menu Search
Insulating Line Hose and Conductor Covers Line Guard, 5 ft L, 1.77 in. Dia Inside, Class 2, Hi-Vis Yellow, Polyethylene

HASTINGS FIBERGLASS PRODUCTS #6050

Line Guard, 5 ft L, 1.77 in. Dia Inside, Class 2, Hi-Vis Yellow, Polyethylene

SKU #78036093231
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Conductor Cover
Rating: Class 2
Inside Diameter: 1.77 in.
Length: 5 ft.
Material: Polyethylene
Color: Hi-Vis Yellow
Weight: 1.9 lb.

Additional Info: 15 KV Line Guard, Rated 8.4KV Phase To Ground and 15KV Phase To Phase (Brush Only), Snap Together Male and Female Connecting Ends