This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
HASTINGS FIBERGLASS PRODUCTS #6060

Conductor Cover Yellow Polyethylene

SKU # 78036093232
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conductor Cover
Rating: Class 2
Inside Diameter: 1.77 in.
Length: 6 ft.
Material: Polyethylene
Color: Yellow
Weight: 2.3 lb.

Additional Info: 15 kV Line Guard, rated 8.4kV Phase to Ground and 15 kV Phase to Phase (brush only). Snap Together Male and Female Connecting Ends