PANDUIT #CLRCVR2-1

Insulating Cover, No. 2

SKU: 07498344270
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Insulating Cover
Conductor Range: No. 2
Description
Clear htap cover for htct no. 2 American wire gauge (awg), made of high impact plastic to provide high impact strength and 360 degree inspections of crimped connection to assure the crimp is complete and the correct die was used, incorporate dual self-lat
Additional Info: Color: Clear, Dimensions: 5.10 in. L x 1.66 in. W x 1.40 in. H