AREA LIGHTING RESEARCH #AMPS-0-0083364-1

Wedge Tap Insulation Black, Weather Rated

SKU: 04568605123
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Wedge Tap Insulation
Material: Black, Weather Rated
Installation: Hinged One-Piece
Tap Size/Color: White
Conductor Range: 8-1/0 Run, 8-4 Tap
Manufacturer Series: Mini-Wedge
Description
Insulating Cover: Cover Type - Wedge Tap Insulation; Material - Black, Weather Rated; Installation - Hinged One-Piece; Tap Size/Color - White; Conductor Range - 8-1/0 Run, 8-4 Tap; Manufacturer Series - Mini-Wedge