Menu Search
Insulating Blankets Low Voltage Insulating Blanket Yellow Salcor Synthetic EPDM
SALISBURY #1836YLV

Low Voltage Insulating Blanket Yellow Salcor Synthetic EPDM

SKU # 78917985357
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Low Voltage Insulating Blanket
Blanket Style: Solid, Zip-On
Size: 18 x 36 in. (457 x 914mm)
Material: Salcor Synthetic EPDM
Color: Yellow
Voltage Class: 1kV
Listings: Class 0
Weight: 1.1 lb. (0.48kg)

Additional Info: Material: Type II Ozone & Ultra Violet Resistant. One-inch Wide Strips of Hook and Pile