Menu Search

SALISBURY #3636YLV

Low Voltage Insulating Blanket Yellow Salcor Rubber

SKU: 78917998093
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Low Voltage Insulating Blanket
Blanket Style: Solid, Zip-On
Size: 36 x 36 in. (916 x 916mm)
Material: Salcor Rubber
Color: Yellow
Listings: Class 0
Weight: 2.2 lb. (1kg)
Description
Insulating Blankets: Type - Low Voltage Insulating Blanket; Blanket Style - Solid, Zip-On; Size - 36.00 x 36.00 in (916 x 916 mm); Material - Salcor Rubber; Color - Yellow; Listings - Class 0; Weight - 2.2 lb (1.00 kg)