Menu Search
SALISBURY #1700

Insulating Blanket, (28) Eyelets, Orange, 27 x 36 in., Salcor Synthetic EPDM

SKU # 78917998789
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulating Blanket
Blanket Style: (28) Eyelets
Size: 27 x 36 in. (686 x 914mm)
Material: Salcor Synthetic EPDM
Color: Orange
Listings: ASTM D1048, Class 4
Weight: 8 lb. (3.6kg)

Additional Info: Material Specification: Type II Ozone Resistant