Menu Search
Search
SALISBURY #15

High Voltage Insulating Blanket Orange Salcor Synthetic EPDM

SKU # 78917992340
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Voltage Insulating Blanket
Blanket Style: Slotted, (28) Eyelets
Size: 22 x 22 in. (559 x 559mm)
Material: Salcor Synthetic EPDM
Color: Orange
Voltage Class: 40kV
Listings: Class 4
Weight: 2.5 lb. (1.1kg)

Additional Info: Material: Type II Ozone & Ultra Violet Resistant. Reinforced Beaded Edge