Menu Search
SALISBURY #1302

High Voltage Insulating Blanket Orange Salcor Synthetic EPDM

SKU # 78917993604
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Voltage Insulating Blanket
Blanket Style: Slotted, (1) 2 in. Hole
Size: 36 x 36 in. (914 x 914mm)
Material: Salcor Synthetic EPDM
Color: Orange
Voltage Class: 40kV
Listings: Class 4
Weight: 7 lb. (3.2kg)

Additional Info: Material: Type II Ozone & Ultra Violet Resistant. Reinforced Beaded Edge