Menu Search
Insulating Blanket Storage Insulating Blanket Storage, 22 in. Blanket, 1.50 lb, 56 in. x 42 in., Vinyl

SALISBURY #22

Insulating Blanket Storage, 22 in. Blanket, 1.50 lb, 56 in. x 42 in., Vinyl

SKU #78917998835
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Blanket Roll Ups
Blanket Size: 22 in.
Blanket Capacity: 4
Dimensions: 56.00 in. x 42.00 in.
Material: Vinyl
Weight: 1.5 lb.

Insulating Blanket Storage: Type - Blanket Roll Ups; Blanket Size - 22.00 in.; Blanket Capacity - 4; Dimensions - 56.00 in. x 42.00 in.; Material - Vinyl; Weight - 1.50 lb