Menu Search
Insulating Blanket Storage Tie, Blanket Roll, 1.00 in. x 21.00 in., Orange

ESTEX #2821

Tie, Blanket Roll, 1.00 in. x 21.00 in., Orange

SKU #78047992165
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Blanket Roll Tie
Dimensions: 1.00" x 21.00"

Insulating Blanket Storage: Type - Blanket Roll Tie; Dimensions - 1.00" x 21.00"; Additional Information - Keeps blankets rolled for easy storage

Additional Info: Keeps blankets rolled for easy storage