Menu Search
Insulating Blanket Clamps and Fasteners Pin, Blanket Clamp, Hand Installation, 0.25 lb

SALISBURY #25

Pin, Blanket Clamp, Hand Installation, 0.25 lb

SKU #78917992140
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Jaw Pin
Installation: Hand
Jaw Opening: 1.60 in.
Length: 7 in.
Material: Wood
Weight: 0.25 lb.

Insulating Blanket Clamps and Fasteners: Type - Jaw Pin; Installation - Hand; Jaw Opening - 1.60 in.; Length - 7.00 in.; Material - Wood; Weight - 0.25 lb