Menu Search
Insulating Blanket Clamps and Fasteners Blanket Pin, 0.30 lb, Yellow
HASTINGS FIBERGLASS PRODUCTS #A30321

Blanket Pin, 0.30 lb, Yellow

SKU # 78036092212
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Blanket Pin
Color: Yellow
Weight: 0.3 lb.

Insulating Blanket Clamps and Fasteners: Type - Blanket Pin; Color - Yellow; Weight - 0.30 lb; Additional Information - Plain Style

Additional Info: Plain Style