Menu Search
THOMAS & BETTS #CFG-1/0-CS-CAB

Flood-Seal Outdoor Cable Termination Kit, Concentric Cable

SKU # 78502398276 Manufacturer Series: 95
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Outdoor Cable Termination
Cable Type: Concentric
Insulator Material: Aluminum, Heat Shrink
Insulator Design: Tubular
Connector Type: Compression Lug

Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Cable Type - Concentric; Insulator Material - Aluminum, Heat Shrink; Insulator Design - Tubular; Connector Type - Compression Lug; Manufacturer Series - Flood-Seal 95