Menu Search

THOMAS & BETTS #R2T15J1

Elastimold Cable Termination Kit, 15 kV, 2 AWG - 1250 MCM, 0.640 in.

SKU: 78378654904
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Outdoor Cable Termination
Voltage Class: 15 kV
BIL: 110 kV
Cable Type: Jacketed Concentric Neutral
Number of Terminations: 1
Insulator Material: Silicone Rubber, Cold Shrink
Insulation OD - Min: 0.640 in.
Insulation OD - Max: 1.120 in.
Conductor Size - Min: 2 AWG
Conductor Size - Max: 1250 MCM