Menu Search
Search
TE CONNECTIVITY #MOD-3B-HVT

Raychem Termination Modification Kit, Shielded Cable, 1.00 in.

SKU # 04568604094
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Indoor Cable Termination
Cable Type: Shielded
Insulation OD - Min: 1.00 in.
Insulation OD - Max: 2.10 in.
Cable Jacket OD: 2.65-5.30 in.

Additional Info: Includes: Uncoated Tubing to Rejacket Each Phase, Uncoated Tubing To Rejacket Each Ground, Sealant Strip, Cable Breakout Boot, Cable Breakout Plugs and Ground Wire Shim Tubing