Menu Search
Insulated Termination Kits Outdoor Cable Termination Kit, 8 kV, Shielded Cable
TE CONNECTIVITY #HVT-82-SG

Outdoor Cable Termination Kit, 8 kV, Shielded Cable

SKU # 78535392545 Manufacturer Series: HVT/SG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Outdoor Cable Termination
Voltage Class: 8 kV
Cable Type: Shielded
Number of Terminations: 1
Insulator Material: Polymeric, Heat Shrink
Insulator Design: Skirted
Insulation OD - Min: 1.100 in
Insulation OD - Max: 1.650 in
Conductor Size - Min: 250 mcm
Conductor Size - Max: 500 mcm
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 8 kV; Cable Type - Shielded; Number of Terminations - 1; Insulator Material - Polymeric, Heat Shrink; Insulator Design - Skirted; Insulation OD - Min - 1.100 in; Insulation OD - Max - 1.650 in; Conductor Size - Min - 250 mcm; Conductor Size - Max - 500 mcm; Connector Type - Not Included; Manufacturer Series - HVT/SG