Menu Search
TE CONNECTIVITY #HVT-82-G

Indoor Cable Termination Kit, 5-8 kV, Shielded Cable

SKU # 78535392588 Manufacturer Series: HVT-G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Indoor Cable Termination
Voltage Class: 5-8 kV
Cable Type: Shielded
Number of Terminations: 1
Insulator Material: Polymeric, Heat Shrink
Insulator Design: Tubular
Insulation OD - Min: 0.800 in
Insulation OD - Max: 1.250 in
Conductor Size - Min: 250 mcm
Conductor Size - Max: 500 mcm
Cable Jacket OD: 1.50 in
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Indoor Cable Termination; Voltage Class - 5-8 kV; Cable Type - Shielded; Number of Terminations - 1; Insulator Material - Polymeric, Heat Shrink; Insulator Design - Tubular; Insulation OD - Min - 0.800 in; Insulation OD - Max - 1.250 in; Conductor Size - Min - 250 mcm; Conductor Size - Max - 500 mcm; Cable Jacket OD - 1.50 in; Connector Type - Not Included; Manufacturer Series - HVT-G