Menu Search
TE CONNECTIVITY #HVT253J

Indoor Cable Termination Kit, 25 kV, Jacketed and Unjacketed Concentric Cable

SKU # 78535395475 Manufacturer Series: HVT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Indoor Cable Termination
Voltage Class: 25 kV
Cable Type: Jacketed and Unjacketed Concentric
Number of Terminations: 1
Insulation OD - Min: 1.250 in.
Insulation OD - Max: 1.800 in.
Conductor Size - Min: 400 mcm
Conductor Size - Max: 1000 mcm
Cable Jacket OD: 2.50 in.

Insulated Termination Kits: Kit Type - Indoor Cable Termination; Voltage Class - 25 kV; Cable Type - Jacketed and Unjacketed Concentric; Number of Terminations - 1; Insulation OD - Min - 1.250 in.; Insulation OD - Max - 1.800 in.; Conductor Size - Min - 400 mcm; Conductor Size - Max - 1000 mcm; Cable Jacket OD - 2.50 in.; Additional Information - Installed Length: 15.00 in.; Manufacturer Series - HVT

Additional Info: Installed Length: 15.00 in.